Skip to content Skip to navigation menu
Syno™ Chain

C2040SYNORB

Syno™ Chain
Item #101956682
  • #2040 Chain
  • Single Strand
  • Riveted
  • 1" Pitch
  • Nickel Plated
  • ANSI, Maintenance Free Syno™ Chain
  • 10 Foot Box
+ Show More + Show Less
Syno™ Chain
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • #2040 Chain
  • Single Strand
  • Riveted
  • 1" Pitch
  • Nickel Plated

features

  • Self-lubricated chain with food industry approved lubricant
  • Revolutionary polymer bushing removes the need for chain to be lubricated
  • Dry-to-the-touch
  • Excellent corrosion resistance
  • Ideal for hygiene sensitive applications
  • ANSI 40 to 200, 40-2 to 200-2, C2040 to C2080
  • British Standard Syno 08B to 40B, 08B-2 to 40B-2 available
Chain Construction Riveted
Material Nickel Plated
Pins & Rollers Standard
Pin Overall Length 0.646 in
Link Plates Height 0.465 in
Roller Dia. 0.3118104 in, 0.312 in
Side Bow No
Roller Width 0.309 in
Pin Diameter 0.156 in
Link Plates Thickness 0.061 in
Chain Pitch 1 in
Chain No. 2040
Chain Type ANSI, Maintenance Free
Package Type 10 Foot Box
Duty Standard-Duty
Self-Lubricating Yes
No. of Strands Across 1
Pin Material Carbon Steel
Chain Series 2040, 2042, 2048, 2049
Weight 0.32 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison