Skip to content Skip to navigation menu
Renold Jeffrey ChainC2050A1ROLLER LK

C2050A1ROLLER LK

A1 Roller Link
Item #105762102
  • 2050 Chain
  • Bent - One Side
  • 1 Hole
  • Roller Link
  • Riveted Construction
  • Carbon Steel Material
+ Show More + Show Less
Renold Jeffrey ChainC2050A1ROLLER LK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2050 Chain
  • Bent - One Side
  • 1 Hole
  • Roller Link
  • Riveted Construction
Chain No. 2050
Type Roller Link
Hole Dia. 0.203 in
Hole Height from Center of Roller or Pin 0.625 in
Chain Pitch 1.25 in
No. of Holes 1
Part Type A1
No. of Strands Across 1
Material Carbon Steel
Chain Construction Riveted
Attachment Bent - One Side
Weight 0.072 LB
EAN or UPC 6623900286929
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison