- 2050 Chain
- Bent - One Side
- 1 Hole
- Roller Link
- Riveted Construction w/Oversize Rolers
| Chain Construction | Riveted, Oversize Rollers |
| Material | Carbon Steel |
| No. of Holes | 1 |
| Chain No. | 2050 |
| Hole Dia. | 0.203 in |
| Part Type | A1 |
| Hole Height from Center of Roller or Pin | 0.625 in |
| Attachment | Bent - One Side |
| Type | Roller Link |
| No. of Strands Across | 1 |
| Chain Pitch | 1.25 in |
| Weight | 0.138 LB |
| EAN or UPC | 6623900288121 |

