Skip to content Skip to navigation menu
Renold Jeffrey ChainC2060HSC ROLLER LK

C2060HSC ROLLER LK

Hydro-Service® Chain Link
Item #102157622
  • 2060 Chain
  • Single Strand
  • 1.5 Chain Pitch
  • Hydro Service Standard Roller Link
Renold Jeffrey ChainC2060HSC ROLLER LK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2060 Chain
  • Single Strand
  • 1.5 Chain Pitch
  • Hydro Service Standard Roller Link

applications

  • Saltwater environments
  • Meat and poultry processing plants
  • Vegetable processing plants
  • Seafood processing plants
  • Beverage and bottling plants
  • Washdown equipment
  • Outdoor applications

features

  • Excellent corrosion resistance
  • Hexavalent chrome-free
  • More than 30 times the corrosion protection compared with conventional surface treatments
  • No hydrogen embrittlement failures
  • More economical than stainless steel chain
  • Same strength and working load values as standard carbon steel chain
  • Can be applied to standard or adapted BS or ANSI chain
  • All components are treated prior to assembly to achieve full coverage and protection to all vital surfaces
Material Zinc Plated
Chain Series 2060, 2062, 2068, 2069
Link Type Standard
Pin Material Zinc Plated
Type Roller Link
Self-Lubricating No
Link Plates Thickness 0.1248032 in
Pin Overall Length 1.126 in
Roller Width 0.4948819 in
Roller Dia. 0.4688976 in
Link Plates Height 0.7007874 in
Chain Pitch 1.5 in
No. of Strands Across 1
Chain No. C2060
Duty Standard-Duty
Chain Type ANSI
Pin Diameter 0.234252 in
Weight 0.12 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison