- #2060 Chain
- Single Strand
- Riveted
- 1 1/2" Pitch
- Nickel Plated
features
- Self-lubricated chain with food industry approved lubricant
- Revolutionary polymer bushing removes the need for chain to be lubricated
- Dry-to-the-touch
- Excellent corrosion resistance
- Ideal for hygiene sensitive applications
- ANSI 40 to 200, 40-2 to 200-2, C2040 to C2080
- British Standard Syno 08B to 40B, 08B-2 to 40B-2 available
| Package Type | 10 Foot Box |
| Self-Lubricating | Yes |
| Material | Nickel Plated |
| Chain No. | 2060 |
| Chain Type | ANSI, Maintenance Free |
| Pin Diameter | 0.234 in |
| Link Plates Height | 0.701 in |
| Side Bow | No |
| Chain Construction | Riveted |
| Duty | Standard-Duty |
| Roller Width | 0.495 in |
| Pins & Rollers | Standard |
| Pin Overall Length | 1.126 in |
| Chain Series | 2060, 2062, 2068, 2069 |
| Link Plates Thickness | 0.127 in |
| No. of Strands Across | 1 |
| Chain Pitch | 1 1/2 in |
| Roller Dia. | 0.4688967 in, 0.469 in |
| Pin Material | Carbon Steel |
| Weight | 0.93 LB |
| EAN or UPC | 6623900923756 |
-
Pre-Packed Quantities


