Skip to content Skip to navigation menu
Renold Jeffrey ChainC2080H A2ROLLER LK

C2080H A2ROLLER LK

A2 Roller Link
Item #105752213
  • 2080 Chain
  • Bent - One Side
  • 2 Holes
  • Roller Link
  • Riveted Construction
  • Carbon Steel Material
+ Show More + Show Less
Renold Jeffrey ChainC2080H A2ROLLER LK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2080 Chain
  • Bent - One Side
  • 2 Holes
  • Roller Link
  • Riveted Construction
No. of Holes 2
Hole Height from Center of Roller or Pin 1.094 in
Attachment Bent - One Side
No. of Strands Across 1
Hole Dia. 0.281 in
Part Type A2
Chain Construction Riveted
Material Carbon Steel
Chain No. 2080
Chain Pitch 2 in
Type Roller Link
Weight 0.33 LB
EAN or UPC 6623900290261
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison