- 2080 Chain
- Bent - Two Sides
- 2 Holes
- Roller Link
- Riveted Construction
| Chain Pitch | 2 in |
| Attachment | Bent - Both Sides |
| Type | Roller Link |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Part Type | K2 |
| Chain No. | 2080 |
| No. of Holes | 2 |
| Hole Dia. | 0.281 in |
| Hole Height from Center of Roller or Pin | 1.094 in |
| Chain Construction | Riveted |
| Weight | 0.4 LB |
| EAN or UPC | 6623900290520 |

