- 2100 Chain
- Straight - Two Sides
- 2 Holes
- Roller Link
- Riveted Construction
| Part Type | SK2 |
| Chain Pitch | 2.5 in |
| No. of Holes | 2 |
| Type | Roller Link |
| No. of Strands Across | 1 |
| Hole Height from Center of Roller or Pin | 1.25 in |
| Attachment | Straight - Both Sides |
| Chain No. | 2100 |
| Hole Dia. | 0.344 in |
| Material | Carbon Steel |
| Chain Construction | Riveted |
| Weight | 0.82 LB |

