- 2120 Chain
- Straight - Two Sides
- 1 Hole
- Roller Link
- Riveted Construction w/Oversize Rolers
| Chain No. | 2120 |
| Chain Construction | Riveted, Oversize Rollers |
| No. of Holes | 1 |
| Part Type | SK1 |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Hole Dia. | 0.625 in |
| Chain Pitch | 3 in |
| Attachment | Straight - Both Sides |
| Type | Roller Link |
| Hole Height from Center of Roller or Pin | 1.312 in |
| Weight | 2.35 LB |
| EAN or UPC | 6623900292692 |

