- #08 Riveted Chain
- 1 Strand
- 1/2" Pitch
- Carbon Steel Material
- Packaged in a 100 Ft Reel
| Material | Carbon Steel |
| Roller Dia. | 0.335 in |
| Package Type | 100 Foot Reel |
| Duty | Standard-Duty |
| Pins & Rollers | Standard |
| Pin Overall Length | 0.705 in |
| Self-Lubricating | No |
| Chain Construction | Riveted |
| No. of Strands Across | 1 |
| Link Plates Height | 0.457 in |
| Chain No. | 08B |
| Roller Width | 0.305 in |
| Link Plates Thickness | 0.06 in |
| Pin Length (Lr) | 0.329 in |
| Pin Diameter | 0.175 in |
| Chain Pitch | 0.5 in |
| Chain Type | British Standard |
| Side Bow | No |
| Pin Length (Lc) | 0.376 in |
| Weight | 0.41 LB |

