Skip to content Skip to navigation menu
Rexnord Corp.100COTT50FT

100COTT50FT

Single Strand ANSI Roller Chain
Item #101499660
  • #100 Chain
  • 1 Strand
  • 1.25" Pitch
  • Cottered
  • Carbon Steel Material
  • 50 Foot Reel
+ Show More + Show Less
Rexnord Corp.100COTT50FT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #100 Chain
  • 1 Strand
  • 1.25" Pitch
  • Cottered
  • Carbon Steel Material
Link Plates Height 1.154 in
Roller Width 3/4 in
Pin Material Carbon Steel
Chain Type ANSI
Pin Diameter 3/8 in
Side Bow No
Chain Pitch 1.25 in
Roller Dia. 3/4 in
Material Carbon Steel
Link Plates Thickness 0.187 in
Self-Lubricating No
Pin Overall Length 1.8 in
Chain Construction Cottered
Package Type 50 Foot Reel
Chain No. 100
Duty Standard-Duty
Chain Series 100, 100-2, 100-3, 100-4, 100-6, 100-8
No. of Strands Across 1
Pins & Rollers Standard
Weight 2.567 LB
EAN or UPC 698210850388
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison