- Stainless Steel Material
- 5/16 Thread Size
- 2.16 in Handle Length
- 1.57 in Overall Height
| Color | Black |
| Overall Height | 1.57 in |
| Threads per Inch | 18 |
| Male / Female | Male |
| Handle Length | 2.16 in |
| Thread Size | 5/16 |
| Material | Stainless Steel |
| Weight | 0.075 LB |
| EAN or UPC | 782934778209 |

