- Zinc Plated Steel Material
- 1/4 Thread Size
- 1.63 in Handle Length
- 0.79 in Overall Height
| Handle Length | 1.63 in |
| Male / Female | Male |
| Overall Height | 0.79 in |
| Color | Black |
| Material | Zinc Plated Steel |
| Thread Size | 1/4 |
| Threads per Inch | 20 |
| Weight | 0.037 LB |
| EAN or UPC | 782934779237 |

