- Zinc Plated Steel Material
- M6 Thread Size
- 2.16 in Handle Length
| Material | Zinc Plated Steel |
| Handle Length | 2.16 in |
| Thread Size | M6 |
| Male / Female | Female |
| Color | Black |
| Weight | 0.053 LB |
| EAN or UPC | 782934779312 |
| Material | Zinc Plated Steel |
| Handle Length | 2.16 in |
| Thread Size | M6 |
| Male / Female | Female |
| Color | Black |
| Weight | 0.053 LB |
| EAN or UPC | 782934779312 |