- Stainless Steel Material
- 1/2 Thread Size
- 3.13 in Handle Length
| Color | Orange |
| Threads per Inch | 13 |
| Male / Female | Female |
| Handle Length | 3.13 in |
| Thread Size | 1/2 |
| Material | Stainless Steel |
| Weight | 0.1 LB |
| EAN or UPC | 782934774287 |
| Color | Orange |
| Threads per Inch | 13 |
| Male / Female | Female |
| Handle Length | 3.13 in |
| Thread Size | 1/2 |
| Material | Stainless Steel |
| Weight | 0.1 LB |
| EAN or UPC | 782934774287 |