- Leveler
- 505 Series
- 1/2 Thread Size
- Articulating Feet Leveler Type
| Series | 505 |
| Overall Height | 3.74 in |
| Thread Size | 1/2 |
| Type | 6A Spindle |
| Leveler Type | Articulating Feet |
| Material | Stainless Steel |
| Threads per Inch | 13 |
| Weight | 0.314 LB |
| EAN or UPC | 782934774102 |
| Series | 505 |
| Overall Height | 3.74 in |
| Thread Size | 1/2 |
| Type | 6A Spindle |
| Leveler Type | Articulating Feet |
| Material | Stainless Steel |
| Threads per Inch | 13 |
| Weight | 0.314 LB |
| EAN or UPC | 782934774102 |