- Zinc Plated Steel Material
- 1/2 Thread Size
- 3.13 in Handle Length
- 1.57 in Overall Height
| Male / Female | Male |
| Overall Height | 1.57 in |
| Handle Length | 3.13 in |
| Color | Black |
| Material | Zinc Plated Steel |
| Thread Size | 1/2 |
| Threads per Inch | 13 |
| Weight | 0.14 LB |
| EAN or UPC | 782934771835 |

