- TableTop Chain
- 1873 Chain Series
- Gripper, Side Flexing Type
- 1 1/2 in Chain Pitch
- 3.35 in Module Width
| Gripper Material | EPDM |
| Color | White |
| Pin Material | Stainless Steel |
| Chain Series | 1873 |
| Type | Gripper, Side Flexing |
| Chain Pitch | 1.5 in |
| Grip Style | Jaw |
| Low Friction | No |
| Module Width | 3.35 in |
| Gripper Hardness | 80 Shore A |
| Weight | 0.05 LB |
| EAN or UPC | 793699470697 |

