- 5966 Chain Number
- 12 Teeths
- Molded Non-Split Sprocket Style
- Round Bore Style
| Chain No. | 5966 |
| Body Style | Block |
| Finished Bore | 1 15/16 in |
| No. of Teeth | 12 |
| Pitch Diameter | 150.37 mm |
| Bore Style | Round Bore |
| Material | Acetal |
| Bore Type | Shaft-Ready |
| Sprocket Style | Molded Non-Split |
| Keyway | 1 |
| Set Screw | 1 |
| Weight | 0.73 LB |
| EAN or UPC | 793699428063 |

