Rexnord Corp.
120RIV BULK
1.5 in Pitch Steel High Performance ANSI Standard Roller Chain
Item #104418635
- 1.5 in Chain Pitch
- Steel Material
- 1 Strand
| Material | Steel |
| Weight | 3.697 LB |
| EAN or UPC | 698210850456 |
