Rexnord Corp.
140 4COTT
1.75 in Pitch Steel High Performance ANSI Standard Roller Chain
Item #104404689
- 1.75 in Chain Pitch
- Steel Material
- 4 Strands
| Material | Steel |
| Weight | 18.283 LB |
| EAN or UPC | 698210225803 |
