- #1700 Tabletop Sprocket
- 10 Tooth
- 3/4" Minimum Bore
| Chain No. | 1700 |
| Outside Dia. | 6.5 in |
| Material | Semi-Steel |
| Width Across Teeth | 0.4375 in |
| Length Through Bore | 1.5625 in |
| Sprocket Style | B |
| No. of Teeth | 10 |
| Bore Style | Minimum Bore |
| Bore Range [Max] | 1.75 in |
| Effective No. of Teeth | 10 |
| Pitch Diameter | 6.369 in |
| Bore Range [Min] | 0.75 in |
| Weight | 5.5 LB |
| EAN or UPC | 698210677718 |

