Skip to content Skip to navigation menu
Rexnord Corp.175SER71HUB NB

175SER71HUB NB

Thomas® Series 71 Flexible Disc Coupling
Item #101468053
  • Thomas® Size 175 Series 71 Flexible Disc Coupling
  • 2.6 HP Max
Rexnord Corp.175SER71HUB NB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Thomas® Size 175 Series 71 Flexible Disc Coupling
  • 2.6 HP Max
Torque Rating [Max] 1630 in lb
Weight 3.5 LB
EAN or UPC 698210688912
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison