- Spherical Roller Bearing Insert
- 3 15/16 in Inner Diameter
- 7.086 in Outer Diameter
- Single Setscrew Collar Locking Device
| Material | Steel |
| Inner Ring Hub Diameter | 4.56 in |
| Bore Dia. [Min] | 3/4 in |
| Locking Collar Width | 1 in |
| Static Load Rating [Max] | 137000 lbf |
| Series | 2000 |
| Dynamic Load Rating | 130970 lbf |
| Bearing Type | Spherical Roller Bearing |
| Length Through Bore | 5.2 in |
| Set Screw Torque | 1350 in lb |
| Collar O.D. | 5.63 in |
| Static Load Rating | 137000 lbf |
| Bore Dia. [Max] | 4 in |
| Overall Width | 2 3/4 in |
| I.D. | 3 15/16 in |
| Locking Device | Single Setscrew Locking Collar |
| Size Code | 11 |
| O.D. | 7.086 in |
| Temperature Range [Max] | 225 °F |
| Weight | 20.7 LB |
| EAN or UPC | 793699561814 |

