- Spherical Roller Bearing Insert
- 3 15/16 in Inner Diameter
- Single Setscrew Collar Locking Device
| I.D. | 3 15/16 in |
| Locking Device | Single Setscrew Locking Collar |
| Bore Dia. [Min] | 3/4 in |
| Series | 2000 |
| Bearing Type | Spherical Roller Bearing |
| Bore Dia. [Max] | 4 in |
| Material | Teflon Lined Bore Inner Ring |
| Weight | 20.7 LB |
| EAN or UPC | 698210025236 |

