- 24 in Belt Width
- 5 in Roller Diameter
- Equal Trougher Training, Actuating Shoe Idler Type
- CEMA Class C - Medium Duty Cema Class
- 20 degrees Trough Angle
| Belt Width | 24 in |
| Bracket Width | 10 in |
| Center Roll Height | 9.25 in |
| Idler Type | Actuating Shoe, Equal Trougher Training |
| Roller Length | 9 in |
| Installed Options | None |
| Roller Material | Steel |
| Center Rolls Shell Length | 9 in |
| Bolt Hole Spacing - Width | 7.5 in |
| Bearing Type | Tapered Roller Bearing |
| Roll Type | Three Rolls, Equal Length |
| Width of Bolt Spacing [Min] | 5 3/4 in |
| Lubrication | Relubricatable |
| Width of Bolt Spacing [Max] | 8 5/8 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Overall Height | 13.875 in |
| Lubricant Type | Regreaseable |
| Roller Span | 29.5 in |
| Bracket Length | 35 in |
| Bolt Hole Spacing - Length | 33 in |
| Roller Dia. | 5 in |
| Trough Angle [Nom] | 20 ° |
| Material | Steel |
| Weight | 116.0 LB |
| EAN or UPC | 698210721589 |

