- #240
- 1 Strand
- Spring Clip Connecting Link
- 3" Pitch
| Link Plates Height | 2.81 in |
| Pin Diameter | 0.938 in |
| No. of Strands Across | 1 |
| Pin Material | Carbon Steel |
| Chain Type | ANSI |
| Chain No. | 240 |
| Chain Pitch | 3 in |
| Chain Construction | Part (CL, Ol, RL) |
| Material | Carbon Steel |
| Link Type | Cotter Pin |
| Link Plates Thickness | 0.38 in |
| Pin Length (Lc) | 3.58 in |
| Duty | Standard-Duty |
| Roller Width | 1.88 in |
| Roller Dia. | 1 7/8 in |
| Chain Series | 240,240-2,240-3,240-4,240-5,240-6 |
| Type | Connecting (Master) Link |
| Pin Length (Lr) | 2.2 in |
| Pin Overall Length | 5.78 in |
| Weight | 3.593 LB |
| EAN or UPC | 698210636418 |

