Skip to content Skip to navigation menu
CEMA C 20° Equal Trougher Training, Actuating Shoe

30-GC5210-02

CEMA C 20° Equal Trougher Training, Actuating Shoe
Item #101503067
  • 30 in Belt Width
  • 5 in Roller Diameter
  • Equal Trougher Training, Actuating Shoe Idler Type
  • CEMA Class C - Medium Duty Cema Class
  • 20 degrees Trough Angle
CEMA C 20° Equal Trougher Training, Actuating Shoe
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30 in Belt Width
  • 5 in Roller Diameter
  • Equal Trougher Training, Actuating Shoe Idler Type
  • CEMA Class C - Medium Duty Cema Class
  • 20 degrees Trough Angle
Belt Width 30 in
Width of Bolt Spacing [Max] 8 5/8 in
Roll Type Three Rolls, Equal Length
Roller Dia. 5 in
Bearing Type Tapered Roller Bearing
CEMA Class CEMA Class C - Medium Duty
Bolt Hole Spacing - Length 39 in
Bolt Spacing Center to Center [Min] 5.75 in
Length of Idler Belt Width 41 in
Bolt Hole Spacing - Width 7.5 in
Mounting Pad Thickness 0.25 in
Roller Material Steel
Idler Type Actuating Shoe, Equal Trougher Training
Material Steel
Center Roll Height 9.25 in
Lubrication Factory Sealed
Bolt Spacing Center to Center 7.5 in
Bolt Spacing Center to Center [Max] 8.62 in
Roller Length 11 in
Width of Bolt Spacing [Min] 5 3/4 in
Bracket Width 10 in
Installed Options None
Bracket Length 41 in
Overall Height 14.5625 in
Center Rolls Shell Length 11 in
Trough Angle [Nom] 20 °
Lubricant Type Factory Sealed
Roller Span 35.25 in
Weight 130.0 LB
EAN or UPC 698210833763
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison