- 30 in Belt Width
- 5 in Roller Diameter
- Unequal Trougher Idler Type
- CEMA Class C - Medium Duty Cema Class
- 35 degrees Trough Angle
| Belt Width | 30 in |
| Idler Type | Unequal Trougher |
| Material | Steel |
| Trough Angle [Nom] | 35 ° |
| Roller Dia. | 5 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Center Rolls Shell Length | 15 in |
| Weight | 58.0 LB |

