- 30 in Belt Width
- 6 in Roller Diameter
- Unequal Impact Trougher Idler Type
- CEMA Class C - Medium Duty Cema Class
- 45 degrees Trough Angle
| Lubrication | Relubricatable |
| Center Rolls Shell Length | 15 in |
| Roller Dia. | 6 in |
| Trough Angle [Nom] | 45 ° |
| Bolt Spacing Center to Center [Max] | 8.5 in |
| Mounting Pad Thickness | 0.31 in |
| Material | Rubber |
| Bracket Width | 9 1/4 in |
| Installed Options | None |
| Bolt Hole Spacing - Length | 39 in |
| Roller Length | 15 in |
| Bracket Length | 41 in |
| Lubricant Type | Regreaseable |
| Bolt Hole Spacing - Width | 7.5 in |
| Bolt Spacing Center to Center | 7.5 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | Tapered Roller Bearing |
| Belt Width | 30 in |
| Length of Idler Belt Width | 41.5 in |
| Roller Material | Rubber |
| Bolt Spacing Center to Center [Min] | 5.75 in |
| Roll Type | Three Rolls, Unequal Length |
| Width of Bolt Spacing [Min] | 5.75 in |
| Idler Type | Unequal Impact Trougher |
| Weight | 73.0 LB |
| EAN or UPC | 698210722555 |

