- Spherical Roller Bearing Insert
- 2 3/16 in Inner Diameter
- 3.94 in Outer Diameter
- Eccentric Cam Collar Locking Device
| I.D. | 2 3/16 in |
| O.D. | 3.94 in |
| Length Through Bore | 3.5 in |
| Series | 3000 |
| Bore Dia. [Max] | 3 15/16 in |
| Bore Dia. [Min] | 1 7/16 in |
| Locking Collar Width | 0.92 in |
| Overall Width | 1.66 in |
| Locking Device | Eccentric Cam Locking Collar |
| Bearing Type | Spherical Roller Bearing |
| Housing Fillet Radius | 0.05 in |
| Collar O.D. | 3 1/4 in |
| Inner Ring Hub Diameter | 2.62 in |
| Weight | 4.0 LB |
| EAN or UPC | 698210906979 |

