- 35 Chain
- Bent - One Side
- 1 Holes
- Roller Link
- Riveted Construction
| No. of Strands Across | 1 |
| No. of Holes | 1 |
| Type | Roller Link |
| Hole Dia. | 0.11 in |
| Material | Carbon Steel |
| Hole Height from Center of Roller or Pin | 0.38 in |
| Attachment | Bent - One Side |
| Part Type | A1 |
| Chain No. | 35 |
| Chain Construction | Riveted |
| Chain Pitch | 0.375 in |
| Weight | 0.008 LB |
| EAN or UPC | 698210754235 |

