Skip to content Skip to navigation menu
Rexnord Corp.35SS M1ROLLER LK

35SS M1ROLLER LK

M1 Roller Link
Item #104509835
  • 35 Chain
  • Straight - Both Sides
  • 1 Hole
  • Roller Link
  • Riveted Construction
  • Stainless Steel Material
+ Show More + Show Less
Rexnord Corp.35SS M1ROLLER LK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 35 Chain
  • Straight - Both Sides
  • 1 Hole
  • Roller Link
  • Riveted Construction
Chain Pitch 0.375 in
No. of Holes 1
Material Stainless Steel
Hole Dia. 0.109375 in
Chain Construction Riveted
No. of Strands Across 1
Attachment Straight - Both Sides
Type Roller Link
Chain No. 35
Part Type M1
Hole Height from Center of Roller or Pin 0.375 in
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison