- #35 Chain
- 1 Strand
- 3/8" Pitch
- Riveted
- Stainless Steel Material
applications
- Water
- Acids
- Alkalis
- High temperature
features
- Same principal dimensions as ANSI chains but made of stainless steel
compliances
- 0
| Self-Lubricating | No |
| Chain Type | ANSI |
| Link Plates Height | 23/64 in |
| Chain Construction | Riveted |
| Package Type | 10 Foot Box |
| Roller Dia. | 0.2 in |
| Side Bow | No |
| Roller Width | 3/16 in |
| No. of Strands Across | 1 |
| Link Plates Thickness | 3/64 in |
| Duty | Standard-Duty |
| Material | Stainless Steel |
| Pin Diameter | 0.141 in |
| Chain No. | 35 |
| Pin Overall Length | 15/32 in |
| Chain Pitch | 0.375 in |
| Chain Series | 35, 35-2, 35-3, 35-4 |
| Pins & Rollers | Standard |
| Pin Material | Austenitic Stainless Steel |
| Weight | 0.22 LB |
| EAN or UPC | 698210591335 |

