- 820 Chain Number
- 23 Teeths
- Non-Split Sprocket Style
- Round Bore Style
| Material | Cast Iron |
| Sprocket Style | Non-Split |
| No. of Teeth | 23 |
| Chain No. | 820 |
| Pitch Diameter | 135.23 mm |
| Set Screw | 1 |
| Keyway | 1 |
| Body Style | Arm |
| Bore Type | Shaft-Ready |
| Finished Bore | 1 7/16 in |
| Bore Style | Round Bore |
| Weight | 4.0 LB |
| EAN or UPC | 662864113243 |

