- 880 Chain Number
- 12 Teeths
- Non-Split Sprocket Style
- Round Bore Style
| Chain No. | 880 |
| Finished Bore | 1 in |
| Body Style | Arm |
| Set Screw | 1 |
| Sprocket Style | Non-Split |
| Pitch Diameter | 147.22 mm |
| No. of Teeth | 12 |
| Keyway | 1 |
| Bore Type | Shaft-Ready |
| Bore Style | Round Bore |
| Material | Cast Iron |
| Weight | 3.53 LB |
| EAN or UPC | 793699635393 |

