- 1755 Chain Number
- 13 Teeths
- Non-Split Sprocket Style
- Round Bore Style
| Set Screw | 1 |
| Bore Style | Round Bore |
| Pitch Diameter | 167.16 mm |
| Chain No. | 1755 |
| No. of Teeth | 13 |
| Keyway | 1 |
| Finished Bore | 1 1/4 in |
| Body Style | Block |
| Material | Cast Iron |
| Sprocket Style | Non-Split |
| Bore Type | Shaft-Ready |
| Weight | 5.73 LB |

