- 41 Chain
- Straight - Both Sides
- 1 Hole
- Connecting (Master) Link
- Carbon Steel Material
| Attachment | Straight - Both Sides |
| No. of Holes | 1 |
| Material | Carbon Steel |
| Chain Pitch | 0.5 in |
| Part Type | M1 |
| Hole Dia. | 0.140625 in |
| No. of Strands Across | 1 |
| Chain Construction | N/A |
| Type | Connecting (Master) Link |
| Chain No. | 41 |
| Hole Height from Center of Roller or Pin | 0.5 in |
| Weight | 0.015 LB |
| EAN or UPC | 698210564643 |

