- 42 in Belt Width
- 5 in Roller Diameter
- Unequal Impact Trougher Idler Type
- CEMA Class C - Medium Duty Cema Class
- 20 degrees Trough Angle
| Material | Rubber |
| Mounting Pad Thickness | 0.31 in |
| Installed Options | None |
| Belt Width | 42 in |
| Bolt Hole Spacing - Width | 7.5 in |
| Center Roll Height | 9 in |
| Roll Type | Three Rolls, Unequal Length |
| Bolt Hole Spacing - Length | 51 in |
| Bracket Width | 9 1/4 in |
| Roller Dia. | 5 in |
| Length of Idler Belt Width | 53.5 in |
| Overall Height | 11.375 in |
| Bearing Type | Tapered Roller Bearing |
| Trough Angle [Nom] | 20 ° |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Material | Rubber |
| Lubricant Type | Regreaseable |
| Lubrication | Relubricatable |
| Roller Length | 33 in |
| Width of Bolt Spacing [Min] | 5 3/4 in |
| Bolt Spacing Center to Center | 7.5 in |
| Bracket Length | 53 in |
| Bolt Spacing Center to Center [Max] | 8.5 in |
| Idler Type | Unequal Impact Trougher |
| Center Rolls Shell Length | 33 in |
| Roller Span | 46.9375 in |
| Bolt Spacing Center to Center [Min] | 5.75 in |
| Weight | 76.0 LB |
| EAN or UPC | 698210723972 |

