- 42 in Belt Width
- 5 in Roller Diameter
- Unequal Impact Trougher Idler Type
- CEMA Class C - Medium Duty Cema Class
- 20 degrees Trough Angle
| Center Rolls Shell Length | 33 in |
| Roller Dia. | 5 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Material | Rubber |
| Idler Type | Unequal Impact Trougher |
| Lubricant Type | Factory Sealed |
| Belt Width | 42 in |
| Trough Angle [Nom] | 20 ° |
| Weight | 0.0 LB |

