- 42 in Belt Width
- 5 in Roller Diameter
- Equal Trougher Training, Actuating Shoe Idler Type
- CEMA Class C - Medium Duty Cema Class
- 35 degrees Trough Angle
| Trough Angle [Nom] | 35 ° |
| Roll Type | Three Rolls, Equal Length |
| CEMA Class | CEMA Class C - Medium Duty |
| Installed Options | None |
| Bolt Hole Spacing - Width | 7.5 in |
| Roller Span | 41 1/2 in |
| Material | Steel |
| Idler Type | Actuating Shoe, Equal Trougher Training |
| Bearing Type | Tapered Roller Bearing |
| Center Rolls Shell Length | 15 in |
| Lubrication | Factory Sealed |
| Width of Bolt Spacing [Min] | 5 3/4 in |
| Roller Length | 15 in |
| Lubricant Type | Factory Sealed |
| Width of Bolt Spacing [Max] | 10 3/4 in |
| Bracket Width | 14 1/2 in |
| Belt Width | 42 in |
| Roller Material | Steel |
| Overall Height | 20.25 in |
| Roller Dia. | 5 in |
| Bolt Hole Spacing - Length | 51 in |
| Bracket Length | 53 in |
| Center Roll Height | 9 13/16 in |
| Weight | 163.0 LB |
| EAN or UPC | 698210834487 |

