Skip to content Skip to navigation menu
Rexnord Corp.50SB RIV100FT

50SB RIV100FT

0.625 in Pitch Steel High Performance Side Bow ANSI Roller Chain
Item #104388828
  • 0.625 in Chain Pitch
  • Steel Material
  • 1 Strand
Rexnord Corp.50SB RIV100FT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.625 in Chain Pitch
  • Steel Material
  • 1 Strand
Material Steel
Weight 0.642 LB
EAN or UPC 698210622794
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison