- 54 in Belt Width
- 6 in Roller Diameter
- Flat Training, Positive Arm Idler Type
- CEMA Class D - Medium/Heavy Duty Cema Class
- 0 degrees Trough Angle
| Belt Width | 54 in |
| Width of Bolt Spacing [Min] | 3 3/4 in |
| Idler Type | Flat Training, Positive Arm |
| Roller Material | Steel |
| Center Rolls Shell Length | 57 in |
| Roll Type | Single Roll, Round |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Bolt Hole Spacing - Width | 5 in |
| Width of Bolt Spacing [Max] | 6 1/4 in |
| Roller Length | 57 in |
| Material | Steel |
| Trough Angle [Nom] | 0 ° |
| Bracket Width | 14 1/2 in |
| Installed Options | None |
| Lubrication | Relubricatable |
| Bracket Length | 64 3/4 in |
| Lubricant Type | Regreaseable |
| Bolt Hole Spacing - Length | 63 in |
| Bearing Type | Tapered Roller Bearing |
| Weight | 187.0 LB |

