- 55 Cast Detachable Chain
- 1.63" Pitch
| Type | N/A |
| Roller Dia. | N/A |
| Link Plates Thickness | N/A |
| Roller Width | N/A |
| Pin Diameter | 0.27 in |
| Material | Cast Iron |
| Pin Material | Cast Iron |
| Package Type | 10 Foot Box |
| Rated Working Load | 385 lbs |
| Chain Pitch | 1.63 in |
| Pin Overall Length | 1.41 in |
| Chain Construction | Cast Detachable Chain |
| Thickness | N/A |
| Chain Series | 55 |
| Weight | 5.886 LB |

