Rexnord Corp.
60 2COTT
0.75 in Pitch Steel High Performance ANSI Standard Roller Chain
Item #104378176
- 0.75 in Chain Pitch
- Steel Material
- 1 Strand
| Material | Steel |
| Weight | 0.194 LB |
| EAN or UPC | 698210214104 |
