- Spherical Roller Bearing Insert
- 85 mm Inner Diameter
- 5.905 in Outer Diameter
- Shurlok Adapter Mounted Locking Device
| Static Load Rating [Max] | 90700 lbf |
| Overall Width | 2.31 in |
| Size Code | 10 |
| Locking Device | Shurlok Adapter Mounted |
| Dynamic Load Rating | 84330 lbf |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 5.14 in |
| Bearing Type | Spherical Roller Bearing |
| Weight | 11.4 LB |
| EAN or UPC | 698210172169 |

