Skip to content Skip to navigation menu
Rexnord Corp.60A1ROLLER LK

60A1ROLLER LK

A1 Roller Link
Item #101498927
  • 60 Chain
  • Bent - One Side
  • 1 Holes
  • Roller Link
  • Riveted Construction
  • Carbon Steel Material
+ Show More + Show Less
Rexnord Corp.60A1ROLLER LK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 Chain
  • Bent - One Side
  • 1 Holes
  • Roller Link
  • Riveted Construction
Hole Height from Center of Roller or Pin 0.75 in
Chain Pitch 0.75 in
No. of Strands Across 1
Chain No. 60
Part Type A1
Type Roller Link
No. of Holes 1
Chain Construction Riveted
Attachment Bent - One Side
Material Carbon Steel
Hole Dia. 0.2 in
Weight 0.084 LB
EAN or UPC 698210213008
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison