- 60 Chain
- One Extended Pin
- Connecting (Master) Link
- Stainless Steel Material
| No. of Holes | N/A |
| Attachment | One Extended Pin |
| Material | Stainless Steel |
| Type | Connecting (Master) Link |
| Part Type | D1 |
| Chain Construction | N/A |
| Pin Overall Length | 1.56 in |
| Chain No. | 60 |
| Pin Diameter | 0.234 in |
| No. of Strands Across | 1 |
| Chain Pitch | 0.75 in |
| Weight | 0.045 LB |

