- 7700 Chain Number
- 16 Teeths
- Molded Split Sprocket Style
- Round Bore Style
| Chain No. | 7700 |
| Bore Style | Round Bore |
| Sprocket Style | Molded Split |
| No. of Teeth | 16 |
| Finished Bore | 1 1/8 in |
| Keyway | 1 |
| Body Style | Block |
| Bore Type | Shaft-Ready |
| Material | Nylon |
| Set Screw | 1 |
| Pitch Diameter | 130.2 mm |
| Weight | 3.5 LB |
| EAN or UPC | 793699716573 |

