- 18 Tooth
- 1.654" Chain Pitch
- Cast Iron Yes Sprocket
| No. of Teeth | 18 |
| Hub Length Thru | 4 in |
| Chain No. | R362, RR362, R432, RR432, ROA620, RO622, RS625, RS627, 962, 62 |
| Hardened Teeth | With Hardened Teeth |
| Bore Dia. [Max] | 3.6200 in |
| Chain Pitch | 1.654 in |
| Width Across Teeth | 0.812 in |
| Hub Dia. | 5 1/2 in |
| Pitch Diameter | 9.53 in |
| Chain Strands | Single |
| Material | Cast Iron |
| Weight | 28.0 LB |
| EAN or UPC | 698210680022 |

